-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Bore Dia. | 1/2" |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Cast Iron |
| Caster Wheel Material | Cast Iron |
| Core Color | Black |
| Core Material | Cast Iron |
| Durometer Rating | 65 Shore A |
| Fits Axle | 1/2" |
| For Axle Size | 1/2" |
| Hub Length | 2 7/16" |
| Hub Width | 2 1/4" |
| Includes | Roller Bearing |
| Includes Spanner Bushing | Not Included |
| Load Rating | 1000 lbs. |
|---|---|
| Non-marking | Yes |
| Spanner Bushing | Yes |
| Temp. Range | +45°F to +800°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Roller |
| Wheel Color | Black |
| Wheel Core Material | Iron |
| Wheel Dia. | 5" |
| Wheel Material | Cast Iron |
| Wheel Width | 2" |
| Wheel/tread Color | Black |
| Wheel/tread Hardness Rating | Extra Hard |
| Wheel/tread Material | Iron |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.08 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.9575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)