-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Bore Dia. | 3/8" |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Material | Rubber |
| Caster Wheel Material | Rubber |
| Core Color | Gray |
| Core Material | Polyolefin |
| Durometer Rating | 70-85 Shore A |
| Fits Axle | 3/8" |
| For Axle Size | 3/8" |
| Hub Length | 1 5/8" |
| Hub Width | 1 1/2" |
| Includes Spanner Bushing | Not Included |
| Load Rating | 165 lbs. |
| Non-marking | Yes |
|---|---|
| Spanner Bushing | No |
| Temp. Range | +14°F to +150°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Color | Gray |
| Wheel Core Material | Plastic |
| Wheel Dia. | 4" |
| Wheel Material | Rubber |
| Wheel Width | 1 1/4" |
| Wheel/tread Color | Gray |
| Wheel/tread Hardness | 85 Shore A |
| Wheel/tread Hardness Rating | Soft |
| Wheel/tread Material | Thermoplastic Rubber |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 9.65 |
| HS Code | 8716903000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2529 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)