-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod Seal |
|---|---|
| Color | Black |
| For Groove Width | 0.275" |
| For Rod Dia. | 5/8" |
| For Rod Groove Dia. | 7/8" |
| Height | 1/4" |
| Inside Dia. | 5/8" |
| Max. Pressure | 5000 psi |
| Max. Speed | 3 FPS |
| Outside Dia. | 7/8" |
|---|---|
| Seal Durometer | 95 Shore A |
| Seal Material | Urethane |
| Seal Temp. Range | -65°F to +220°F |
| Seal Type | B Polyseal |
| Sizes | Urethane |
| Temp. Range | -35°F to +220°F |
| Type | B Polyseal |
| Width | 1/8" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 10.16 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)