APPROVED VENDOR 2HZF6 R Od Seal 1/4 Id x 1/2 Outer Diameter 1/8 W, 2PK

Item: AC2DKP
Model: 2HZF6
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11.77
5% off
$11.18 /pkg. of 2 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Rod Seal
Color Black
For Groove Width 0.275"
For Rod Dia. 1/4"
For Rod Groove Dia. 1/2"
Height 1/4"
Inside Dia. 1/4"
Max. Pressure 5000 psi
Max. Speed 3 FPS
Outside Dia. 1/2"
Seal Durometer 95 Shore A
Seal Material Urethane
Seal Temp. Range -65°F to +220°F
Seal Type B Polyseal
Sizes Urethane
Temp. Range -35°F to +220°F
Type B Polyseal
Width 1/8"

Shipping Information

Height (cm) 0.25
Length (cm) 6.35
Width (cm) 10.16
HS Code 3926904590
Country Of Origin US
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site