-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod Stock |
|---|---|
| Alloy Type | 4140 |
| Brinell Hardness | 241 |
| Diameter | 1 5/8" |
| Diameter Tolerance | -0.006" to 0" |
| Fabrication | Cold Finished |
| Finish | Unpolished |
| Grade | Grade 4140 |
| Hardness Scale | BHN |
| Heat Treatable | Yes |
| Heat Treatment | Annealed |
| Length | 1" |
| Length Tolerance | -1" to +1" |
| Machinability | Not Rated |
| Material | Alloy Steel |
| Material Grade | Grade 4140 |
|---|---|
| Mechanical Finish | Mill |
| Outside Diameter | 1 5/8" |
| Outside Diameter Tolerance | -0.006" to 0" |
| Overall Length | 12" |
| Rockwell Hardness | Not Rated |
| Shape | Rod |
| Standards | Aisi 4140, Astm A108, Astm A29, Uns G41400 |
| System Of Measurement | Imperial |
| Temper | Cold Finished |
| Tensile Strength | Not Rated |
| Tolerance Rating | Standard |
| Type | General Purpose |
| Typical Hardness | 241 Max |
| Yield Strength | Not Rated |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 4.06 |
| HS Code | 7228501080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)