APPROVED VENDOR 2HKN9 Rod 4140 1 1/2 Inch Diameter x 1 Feet Length Bhn 241

Item: AC2BWV
Model: 2HKN9
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$43.40
5% off
$41.23 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Rod Stock
Alloy Type 4140
Brinell Hardness 241
Diameter 1 1/2"
Diameter Tolerance -0.005" to 0"
Fabrication Cold Finished
Finish Unpolished
Grade Grade 4140
Hardness Scale BHN
Heat Treatable Yes
Heat Treatment Annealed
Length 1"
Length Tolerance -1" to +1"
Machinability Not Rated
Material Alloy Steel
Material Grade Grade 4140
Mechanical Finish Mill
Outside Diameter 1 1/2"
Outside Diameter Tolerance -0.005" to 0"
Overall Length 12"
Rockwell Hardness Not Rated
Shape Rod
Standards Aisi 4140, Astm A108, Astm A29, Uns G41400
System Of Measurement Imperial
Temper Cold Finished/Annealed
Tensile Strength Not Rated
Tolerance Rating Standard
Type General Purpose
Typical Hardness 241 Max
Yield Strength Not Rated

Shipping Information

Height (cm) 3.81
Length (cm) 30.48
Width (cm) 3.81
HS Code 7228501080
Country Of Origin US
Weight (kg) 2.7

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site