-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling Nut |
|---|---|
| Dimensional Standards | ASME B18.2.2, ROHS COMPLIANT |
| Finish | Zinc Plated |
| Grade | Grade 2 |
| Hex Width | 9/16" |
| Length | 1 3/4" |
| Material | Steel |
| Material Grade/class | Grade 2 |
| Material Quality Standards | Sae J995 |
| Overall Length | 1 3/4" |
| Rockwell Hardness | C32 |
|---|---|
| System Of Measurement | Imperial |
| Tensile Strength | 50000 psi |
| Thread Direction | Right Hand |
| Thread Size | 7/16"-20 |
| Thread Style | Fully Threaded |
| Thread Type | Fine |
| Type | Coupling |
| Width | 9/16" |
| Yield Strength | 40000 psi |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 8.38 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)