APPROVED VENDOR 250367BG Coupling Nut, 3/8 In - 24 Thread Size, Steel, 1/2 In Wd., 1 1/8 In Lg., Gr. 2, Right Hand, 10PK

Item: AA9XWA
Model: 250367BG
Cross Ref: 1JA71
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$56.21
5% off
$53.40 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coupling Nut
Dimensional Standards ASME B18.2.2, ROHS COMPLIANT
Finish Zinc Plated
Grade Grade 2
Hex Width 1/2"
Length 1 1/8"
Material Steel
Material Grade/class Grade 2
Material Quality Standards Sae J995
Overall Length 1 1/8"
Rockwell Hardness C32
System Of Measurement Imperial
Tensile Strength 50000 psi
Thread Direction Right Hand
Thread Size 3/8"-24
Thread Style Fully Threaded
Thread Type Fine
Type Coupling
Width 1/2"
Yield Strength 40000 psi

Shipping Information

Height (cm) 1.78
Length (cm) 12.7
Width (cm) 5.08
HS Code 7318160085
Country Of Origin US
Weight (kg) 0.1575

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site