-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Brush |
|---|---|
| Application | Walls |
| Basic Handle Material | Wood |
| Bristle Color | Black |
| Bristle Length | 2 5/8" |
| Bristle Stiffness | Soft |
| Bristle Style | Synthetic |
| Bristle Thickness | 9/16" |
| Bristle Width | 2" |
| Brush Length | 2 5/8" |
| Brush Material | Foam |
| Brush Size | 2" |
| Brush Style | Foam |
| Filament Material | Foam |
| Filament Type | Synthetic |
| For Paint Base Type | Water |
|---|---|
| For Paint Or Coating Type | All Paints And Coatings |
| Handle Color | Tan |
| Handle Length | 3 15/16" |
| Handle Material | Unfinished Wood |
| Handle Type | Flat |
| Overall Length | 6 1/2" |
| Overall Width | 2" |
| Paint Type | Water And Oil Based |
| Size | 2" |
| Style | Foam |
| Surface Material | Concrete, Metal, Wood |
| Surface Texture | Rough, Smooth |
| Thickness | 0.562" |
| Washable | Yes |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 5.33 |
| HS Code | 9603404060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)