-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Brush |
|---|---|
| Application | Walls |
| Basic Handle Material | Wood |
| Bristle Color | Black |
| Bristle Length | 3 11/16" |
| Bristle Stiffness | Soft |
| Bristle Style | Mixed Filament |
| Bristle Thickness | 7/8" |
| Bristle Width | 4" |
| Brush Length | 3 11/16" |
| Brush Size | 4" |
| Brush Style | Flat Sash |
| Ferrule Material | Stainless Steel |
| Ferrule Shape | Square |
| Filament Material | China Hair |
| Filament Type | Mixed |
| For Paint Base Type | Oil, Water |
|---|---|
| For Paint Or Coating Type | All Paints And Coatings |
| Handle Color | Tan |
| Handle Length | 6" |
| Handle Material | Sealed Wood |
| Handle Type | Flat |
| Overall Length | 11 7/8" |
| Overall Width | 4" |
| Paint Type | Water And Oil Based |
| Size | 4 mm |
| Style | Flat Sash |
| Surface Material | Concrete, Metal, Wood |
| Surface Texture | Rough, Smooth |
| Thickness | 7/8" |
| Washable | Yes |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 18.8 |
| HS Code | 9603404060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)