-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Material | Polyurethane |
| Caster Product Group | Swivel Caster |
| Caster Type | Swivel |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Polyolefin |
| Durometer | 95 Shore A |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | D |
| Inside Bolt Hole Spacing | 1 3/4" x 3" |
| Load Rating | 125 lbs. |
|---|---|
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 0.312" |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 1 3/4" x 3" |
| Plate Size | 2 3/4" x 3 3/4" |
| Plate Thickness | 0.099" |
| Plate Type | D |
| Raceway Type | Double Ball |
| Wheel Bearing Type | Plain Bore |
| Wheel Bearings | Plain Bore |
| Wheel Color | Blue |
| Wheel Diameter | 5" |
| Wheel Material | Polyurethane |
| Wheel Width | 1" |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 7.11 |
| HS Code | 8716903000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.576 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)