-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Material | Polyurethane |
| Caster Product Group | Swivel Caster |
| Caster Sub-type | Swivel |
| Caster Type | Swivel |
| Caster Wheel Material | Polyurethane |
| Core Color | Gray |
| Core Material | Polyolefin |
| Durometer | 95 Shore A |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | C |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 1 3/4" x 2 13/16" |
| Load Rating | 250 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 6 1/8" |
| Mounting Plate Bolt Hole Pattern | C |
| Mounting Plate Size | 2 1/2" x 3 5/8" |
| Mounting Plate Size & Bolt Hole Pattern | 2 1/2" X 3 5/8" ( C ) |
| Non-marking | Yes |
|---|---|
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 1 3/4" x 3 1/16" |
| Overall Height | 6 1/4" |
| Plate Size | 2 3/4" x 3 3/4" |
| Plate Thickness | 1/8" |
| Plate Type | C |
| Raceway Type | Double Ball Hardened |
| Replacement Wheel | 1KB25 |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Ball |
| Wheel Color | Blue |
| Wheel Core Material | Plastic |
| Wheel Diameter | 5" |
| Wheel Material | Polyurethane |
| Wheel Width | 1 1/4" |
| Wheel/tread Color | Blue |
| Wheel/tread Hardness | 95 Shore A |
| Wheel/tread Hardness Rating | Firm |
| Wheel/tread Material | Polyurethane |
| standard | NSF LISTED |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.11 |
| HS Code | 8716903000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)