-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy Duty Painting Extension Pole |
|---|---|
| Application | Interior And Exterior For Painting And Cleaning |
| Color | Yellow |
| Compatible With Product Type | Any Standard Threaded Paint Tools |
| Connection Type | Universal |
| Diameter | 1 1/2" |
| Length | 6 ft. to 12 ft. |
| Lighted | No |
| Material | Aluminum, Fiberglass |
| Maximum Length | 11.8125 ft. |
|---|---|
| Minimum Length | 6.25 ft. |
| Overall Length | 12 ft. |
| Paint Extension Pole Type | Adjustable Extension Pole |
| Pole Length | 6 ft. to 12 ft. |
| Telescoping | Yes |
| Thread | Universal |
| Thread Type | Universal |
| Tip Material | Aluminum Alloy |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 190.5 |
| Width (cm) | 5.59 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.2285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)