-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heavy Duty Painting Extension Pole |
|---|---|
| Application | Interior And Exterior For Painting And Cleaning |
| Color | Yellow |
| Compatible With Product Type | Any Standard Threaded Paint Tools |
| Connection Type | Universal |
| Diameter | 1 1/2" |
| Length | 2 ft. to 4 ft. |
| Lighted | No |
| Material | Aluminum, Fiberglass |
| Maximum Length | 3.9375 ft. |
|---|---|
| Minimum Length | 2.375 ft. |
| Overall Length | 4 ft. |
| Paint Extension Pole Type | Adjustable Extension Pole |
| Pole Length | 2 ft. to 4 ft. |
| Telescoping | Yes |
| Thread | Universal |
| Thread Type | Universal |
| Tip Material | Aluminum Alloy |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 69.85 |
| Width (cm) | 5.84 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)