-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Desk Height Storage Cabinet |
|---|---|
| Adjustable Shelves | Adjustable |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Audit Trail Storage | Not Available |
| Base Type | Frame |
| Cabinet Color | Black |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Color | Black |
| Door Handle Type | Swing |
| Door Type | Solid |
| Duty Rating | Light Duty |
| Handle | Single |
| Includes Keys | Yes |
| Load Capacity Per Shelf | 150 lbs. |
| Lock Type | Keyed |
|---|---|
| Locking Points | 3 |
| Locking System | Three Point |
| Material | Steel |
| Method Of Construction | Welded |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Keys | 2 |
| Number Of Shelves | 1 |
| Overall Depth | 18" |
| Overall Height | 30" |
| Overall Width | 36" |
| Panel Thickness | 24 ga. |
| Shelf Capacity | 150 lbs. |
| Strength Rating | Industrial |
| Total Number Of Drawers | 0 |
| standard | ANSI/BIFMA |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 102.87 |
| Width (cm) | 57.15 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 22.77 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)