APPROVED VENDOR 1LLV3 Nipple Steel 300 Psi 1/8 x 5 In

Item: AB2EBC
Model: 1LLV3
25 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$19.90
10% off
$17.91 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 1.27
Length (cm) 10.16
Width (cm) 1.27
HS Code 7307995015
Country Of Origin CN
Weight (kg) 0.0572

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site