-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
| Basic Connection Type | Threaded At Both Ends |
| Body Material | Steel |
| Finish/coating | Black |
| Fitting Compatibility | Schedule 80 |
| Length | 4 1/2" |
| Manufacture Location | Globally Sourced |
| Material | Steel |
| Max. Pressure | 300 psi @ 150°F |
| Max. Steam Pressure | 6557 psi WSP @ 650°F |
| Maximum Operating Pressure | 2000 psi @ 150°F |
| Maximum Steam Pressure | 300 psi @ 550°F |
| Metal Pipe Construction | Seamless |
| Nominal Pipe Size | 1/8" |
| Outside Dia. | 0.405" |
|---|---|
| Outside Diameter | 13/32" |
| Overall Length | 4 1/2" |
| Pipe Size | 1/8" |
| Schedule | 80 |
| Seamless/welded | Seamless |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Standards | Ansi/Asme B1.20.1, Astm A106, Astm A733 |
| Thread Configuration | Threaded On Both Ends |
| Wall Thickness | 0.094" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 1.27 |
| HS Code | 7307290030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0513 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)