APPROVED VENDOR 18R1-36 Rod Steel 1018 1 Inch Diameter x 3 Feet Length

Item: AC2BLL
Model: 18R1-36
Cross Ref: 2HJJ2
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$42.14
10% off
$37.93 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 2.54
Length (cm) 91.44
Width (cm) 2.54
HS Code 7228100060
Country Of Origin US
Weight (kg) 3.6

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site