-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod Stock |
|---|---|
| Alloy Type | 1018 |
| Brinell Hardness | 70 |
| Diameter | 1 1/4" |
| Diameter Tolerance | -0.002" to 0" |
| Fabrication | Cold Finished |
| Finish | Unpolished |
| Heat Treatable | Yes |
| Heat Treatment | No Heat Treatment |
| Includes Material Certificate | Yes |
| Length | 1" |
| Length Tolerance | -1" to +1" |
| Machinability | 78% |
| Material | Carbon Steel |
| Material Grade | Grade 1018 |
| Mechanical Finish | Mill |
|---|---|
| Outside Diameter | 1 1/4" |
| Outside Diameter Tolerance | 0" to 0.002" |
| Overall Length | 12" |
| Rockwell Hardness | Not Rated |
| Shape | Rod |
| Standards | Astm A108, Astm A29 |
| System Of Measurement | Imperial |
| Temper | Cold Finish |
| Tensile Strength | 65000 psi |
| Tolerance Rating | Standard |
| Type | General Purpose |
| Typical Tensile Strength | 65000 psi |
| Typical Yield Strength | 55000 psi |
| Yield Strength | 55000 psi |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 3.3 |
| HS Code | 7228100060 |
|---|---|
| Country Of Origin | SG |
| Weight (kg) | 1.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)