-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Corrugated Loom Tubing |
|---|---|
| Chemical Resistant | Yes |
| Color | Black |
| Hazardous Location | No |
| Inside Dia. | 0.47" |
| Length | 25 ft. |
| Material | Nylon |
| Maximum Operating Temperature | 175°F |
| Minimum Operating Temperature | 30°F |
| Nominal Size | 3/8" |
| Outdoor Use | No |
| Outside Dia. | 0.622" |
|---|---|
| Outside Diameter | 0.62" |
| Overall Length | 25 ft. |
| Self Extinguishing | Yes |
| Size | 3/8" |
| Temp. Range | +40°F to +248°F |
| Tubing Color | Black |
| Tubing Material | Nylon |
| Type | High Temp. |
| Wall Thickness | 0.01" |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 36.58 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.2565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)