-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Shank Drill Bit |
|---|---|
| Decimal Equivalent | 0.161 |
| Finish | Black Oxide |
| Point Angle | 135° |
|---|---|
| Wire Size | #20 |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 1.27 |
| HS Code | 7318158055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)