-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Shank Drill Bit |
|---|---|
| Aircraft Drill | No |
| Cutting Direction | Right |
| Decimal Equivalent | 0.125 |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Split Point |
| Drill Bit Size | 1/8" |
| Finish | Black Oxide |
| Finish - Machining | Black Oxide |
| Flute Length | 5/16" |
| Flute Type | Spiral |
|---|---|
| Fractional Size | 1/8" |
| Material - Machining | High Speed Steel |
| Material Grade - Machining | Grade M2 |
| Measurement System | Fractional Inch |
| Overall Length | 3/4" |
| Point Angle | 135° |
| Shank Thread Size | 1/4"-28 |
| Shank Type - Machining | Threaded |
| Standards | Not Rated |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 1.02 |
| HS Code | 7318158055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)