-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Analog Panel Mt Thermometer |
|---|---|
| Case Material | Stainless Steel |
| Dial Size | 3 1/2" |
| Lens Material | Acrylic |
| Mounting | Front Flanged With Back Outlet |
| Sensing Medium | Vapor Actuated |
| Sensor Dia. | 0.437" |
|---|---|
| Sensor Length | 1.87" |
| Sensor Material | Copper |
| Temp. Range | +30° to +180° |
| Tube Length | 120" |
| Tube Material | Bronze Braided Copper |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 13.97 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)