-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Analog Panel Mt Thermometer |
|---|---|
| Accuracy | ±1°F Scale Division |
| Cable Length | 5 ft. |
| Case Material | Stainless Steel |
| Construction | 304 Stainless Steel Housing With Polycarbonate Lens |
| Dial Diameter | 3.5" |
| Dial Size | 3 1/2" |
| Flange Outside Diameter | 4.9" |
| Grade | Grade 304 |
| Housing Material | Stainless Steel |
| Includes Nist-traceable Certificate | No |
| Lens Material | Polycarbonate |
| Maximum Temperature °f | 100°F |
| Minimum Temperature °f | 0°F |
| Mounting | Front Flanged With Back Outlet |
| Mounting Hole Diameter | 1/5" |
| Mounting Style | Front Flange |
| Nsf Rated | No |
| Probe Diameter | 0.4" |
| Probe Length | 2" |
| Probe Material | Copper |
|---|---|
| Probe Style | 0.4" Dia x 2" L Copper Probe |
| Process Connection | 1/2" MNPT With 5 ft. Cable |
| Scale | Fahrenheit |
| Scale Type | Dial |
| Sensing Medium | Vapor Actuated |
| Sensor Dia. | 0.437" |
| Sensor Length | 1.87" |
| Sensor Material | Copper |
| Sensor Technology | Vapor Actuated |
| Temp. Range | 0°F to 100°F |
| Temperature Graduations | 1°F |
| Temperature Range | 0°F to 100°F |
| Thermometer Type | Remote Reading |
| Thread Gender | Male |
| Thread Size | 1/2" |
| Thread Type | NPT |
| Tube Length | 60" |
| Tube Material | Bronze Braided Copper |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 8.64 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.387 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)