-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Felt Pads |
|---|---|
| Attachment Method | Self-Adhesive |
| Color | Tan |
| For Floor Surface | Hard Floors, Vinyl |
| For Use On | Tables, Desks, Bookcases, Sofas, Beds |
| Includes | (16) 1" Rounds, (16) 1-1/2" Rounds, (4) 2-1/2" Rounds |
| Material | Ethylene Vinyl Acetate, Polyester |
| Overall Diameter | 1", 1 1/2", 2 1/2" |
|---|---|
| Overall Height | 1/4", 5/8" |
| Pad Material | Felt |
| Product Shape | Round |
| Product Type | Furniture Pads |
| Shape | Round |
| Type | Adhesive |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 15.24 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)