-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Felt Pads |
|---|---|
| Attachment Method | Self-Adhesive |
| Color | Tan |
| Diameter | 1" |
| For Floor Surface | Hard Floors, Vinyl |
| Height | 0.219" |
| Material | Polyester |
| Overall Height | 1/4" |
|---|---|
| Pad Material | Felt |
| Product Shape | Round |
| Product Type | Furniture Pads |
| Shape | Round |
| Type | Adhesive |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 7.62 |
| HS Code | 3926305000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)