-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Ball Finish | Chrome Plated |
| Ball Material | Brass |
| Ball Valve Product Group | Manual |
| Body Style | Inline |
| Connection Type | FNPT x FNPT |
| Handle Material | Stainless Steel, Vinyl |
| Max. Pressure | 900 psi |
| Max. Steam Pressure | 150 psi WSP |
|---|---|
| Number Of Pieces | 2 |
| Pipe Size | 2" |
| Port | Full |
| Seat Material | PTFE |
| Stem Material | Brass |
| Stem Type | Blowout Proof |
| Temp. Range | -40°F to +400°F |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 13.46 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.115 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)