-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Ball Finish | Chrome Plated |
| Ball Material | Brass |
| Ball Valve Product Group | Manual |
| Body Style | Inline |
| Connection Type | FNPT x FNPT |
| Handle Material | Steel, Vinyl |
| Handle Type | Lever |
| Max. Pressure | 900 psi |
| Max. Steam Pressure | 150 psi WSP |
|---|---|
| Number Of Pieces | 2 |
| Pipe Size | 1/2" |
| Port | Full |
| Seat Material | PTFE |
| Stem Material | Brass |
| Stem Type | Blowout Proof |
| Temp. Range | -40°F to +400°F |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2295 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)