-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Perforated Sheet |
|---|---|
| Alloy Type | 1008 |
| Brinell Hardness | 95 |
| Center Spacing | 0.19" |
| Fabrication | Cold Finished |
| Finish | Mill |
| Gauge | 16 ga. |
| Heat Treatable | Yes |
| Heat Treatment | Tempered |
| Hole Dia. | 0.156" |
| Hole Pattern | Staggered |
| Hole Shape | Round |
| Length | 40" |
| Length Tolerance | -0.125" to +0.125" |
| Material | Carbon Steel |
| Material Grade | Grade 1008 |
|---|---|
| Mechanical Finish | Mill |
| Open Area | 63% |
| Overall Length | 40" |
| Overall Width | 36" |
| Shape | Rectangular Perforated Sheet |
| Temper | Cold Rolled |
| Tensile Strength | 49000 psi |
| Thickness | 0.06" |
| Thickness Tolerance | -0.005" to +0.005" |
| Width | 36" |
| Width Tolerance | 1/4" |
| Yield Strength | 42000 psi |
| Standards | ISO 9001:2015 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 109.22 |
| Width (cm) | 96.52 |
| HS Code | 7209900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)