-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Perforated Sheet |
|---|---|
| Alloy Type | 1008 |
| Brinell Hardness | 95 |
| Center Spacing | 0.19" |
| Fabrication | Cold Finished |
| Finish | Mill |
| Gauge | 16 ga. |
| Heat Treatable | Yes |
| Heat Treatment | Tempered |
| Hole Dia. | 1/8" |
| Hole Pattern | Staggered |
| Hole Shape | Round |
| Length | 40" |
| Length Tolerance | -0.125" to +0.125" |
| Material | Carbon Steel |
|---|---|
| Material Grade | Grade 1008 |
| Mechanical Finish | Mill |
| Open Area | 40% |
| Overall Length | 40" |
| Overall Width | 36" |
| Shape | Rectangular Perforated Sheet |
| Temper | Cold Rolled |
| Tensile Strength | 49000 psi |
| Thickness Tolerance | -0.005" to +0.005" |
| Width Tolerance | 1/4" |
| Yield Strength | 42000 psi |
| Standards | ISO 9001:2015 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 109.22 |
| Width (cm) | 96.52 |
| HS Code | 7209900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)