-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducing Bushing |
|---|---|
| Color | Silver |
| Connection | Male To Female |
| Length | 0.812" |
|---|---|
| Material | Steel |
| Type | Hazardous Location |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 7307193060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)