-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducing Bushing |
|---|---|
| Color | Silver |
| Conduit Size | 1/2" to 1" |
| Connection | Male To Female |
| Connection Orientation | Straight |
| Connection Type | Threaded |
| Ends - Hazardous Fittings | 1/2" FNPT x 1" MNPT |
| Finish | Electroplated |
| Fitting Type | Reducing Bushing |
| For Use With | Imc, Threaded Conduit |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups A, B, C, D, Class I, Zone 1 And, 2, Groups IIa, IIb, IIc, Class II, Division 1 And 2, Groups E, F, G, Class III |
| Insulated | Yes |
|---|---|
| Length | 0.812" |
| Material | Steel |
| Overall Length | 13/16" |
| Overall Length - Fitting | 13/16" |
| Reduction Size | 1" to 1/2" |
| Thread Gender | Female To Male |
| Thread Type | NPT |
| Trade Size | 1/2", 1" |
| Type | Hazardous Location |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 13.46 |
| HS Code | 7307193085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)