-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Pressure Sodium Light Fixture |
|---|---|
| Application | Hazardous/Wet Location |
| Ballast Line Voltage | 480V |
| Enclosure | NEMA 4X, Class I Division 2 Group A B C D, Class II Division 1 And 2 Group E F G, Class III |
| Globe Material | Impact Resistant Glass |
| Guard Finish | Baked Epoxy Powder Coated Copper Free Aluminum |
| Guard Material | Die Cast Copper Free Aluminum, Stainless Steel |
| Housing Finish | Baked Epoxy Powder Coated |
|---|---|
| Housing Material | Die Cast Copper Free Aluminum |
| Hub Size | 1" |
| Lamp Type | High Pressure Sodium |
| Lamp Wattage | 250 W |
| Mounting | Pendant Cone Hood, Rigid Style |
| No. Of Hubs | 1 |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 29.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4815 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)