-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Pressure Sodium Light Fixture |
|---|---|
| Ballast Line Voltage | 120/208/240/277V |
| Ballast Type | High Reactance, Multi Tap, HPF |
| Constructional Feature | Corrosion Resistant, Dirt Tight, Dust Tight, Moisture Resistant, Weather Proof |
| Enclosure | NEMA 4X, Class I Division 2 Group A Group B Group C Group D, Class II Division 1 Division 2 Group E Group F Group G, Class III |
| Housing Finish | Baked Epoxy Powder Coated |
| Housing Material | Die Cast Copper Free Aluminum |
| Hub Size | 1" |
| Lamp Type | Mogul Base High Pressure Sodium |
|---|---|
| Lamp Wattage | 70 W |
| Mounting | Rigid Style Pendant |
| No. Of Hubs | 1 |
| Refractor Material | Heat Resistant Prismatic Glass |
| Refractor Size | 8" |
| Refractor Type | NEMA Type 5 |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 29.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4815 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)