-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sealing Fitting |
|---|---|
| Color | Silver |
| Compatible Conduit Trade Size | 1 1/4" |
| Conduit Orientation | Horizontal, Vertical |
| Conduit Size | 1 1/4" |
| Connection | Male To Female |
| Connection Type | Threaded |
| Ends - Hazardous Fittings | 1 1/4" FNPT x 1 1/4 MNPT |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III |
| Length | 5.06" |
| Material | Iron |
| Overall Length | 5 1/16" |
| Overall Length - Fitting | 5 1/16" |
|---|---|
| Position | Vertical |
| Seal Type | 25% Fill, Vertical, Horizontal Conduit Sealing Fittings |
| Series | EYS Series |
| Thread Gender | Male |
| Thread Type | NPT |
| Threaded Ends | Male To Female |
| Trade Size | 1 1/4" |
| Turning Radius | 1 3/4" |
| Type | Hazardous Location |
| Standards | CSA C22.2 NO 30, UL 886 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 9.91 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)