-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sealing Fitting |
|---|---|
| Compatible Conduit Trade Size | 2" |
| Conduit Orientation | Vertical |
| Conduit Size | 2" |
| Connection | Male To Female |
| Connection Type | Threaded |
| Ends - Hazardous Fittings | 2" FNPT x 2" MNPT |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III |
| Length | 6.13" |
| Material | Iron |
| Overall Length | 6 1/8" |
| Overall Length - Fitting | 6 1/8" |
|---|---|
| Position | Vertical |
| Seal Type | 25% Fill, Vertical Conduit Drain Sealing Fittings |
| Series | EYDM Series |
| Thread Gender | Male To Female |
| Thread Type | NPT |
| Threaded Ends | Male To Female |
| Trade Size | 2" |
| Turning Radius | 2.31" |
| Type | Hazardous Location |
| standard | CSA C22.2 NO 30, UL 886 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 13.97 |
| HS Code | 7307193060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.493 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)