-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sealing Fitting |
|---|---|
| Color | Silver |
| Conduit Orientation | Vertical |
| Conduit Size | 3 1/2" |
| Connection | Male To Female |
| Connection Type | Threaded |
| Ends - Hazardous Fittings | 3 1/2" FNPT x 3 1/2" MNPT |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III |
| Length | 8.94" |
| Material | Iron |
| Overall Length | 8 15/16" |
|---|---|
| Position | Vertical |
| Seal Type | 25% Fill, Vertical Conduit Drain Sealing Fittings |
| Series | EYDM Series |
| Thread Gender | Male To Female |
| Thread Type | NPT |
| Trade Size | 3 1/2" |
| Turning Radius | 3.41" |
| Type | Hazardous Location |
| Standards | CSA C22.2 NO 30, UL 886 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 20.57 |
| HS Code | 7307193060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.705 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)