APPLETON ELECTRIC EYS-2 Sealing Fitting, Vertical & Horizontal, 3/4 Inch Trade, 3 11/16 Inch Length, Iron

Item: AA2NTB
Model: EYS-2
Cross Ref: 10V059
9 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$67.47
10% off
$60.72 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 10.41
Length (cm) 25.15
Width (cm) 10.92
HS Code 7326908588
Country Of Origin MX
Weight (kg) 0.5625

Documentation

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site