-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Coupling |
|---|---|
| Color | Natural |
| Compatible Conduit Trade Size | 1 1/4" |
| Conduit Size | 1 1/4" |
| Connection | Male To Male |
| Core Material | Brass |
| Ends - Hazardous Fittings | 1 1/4" MNPT x 1 1/4" MNPT |
| Flex Length | 12" |
| Hazardous Location | Yes |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups D, Class II, Division 1 And 2, Groups E, F, G, Class III |
| Includes | (2) Removable Male Nipples |
| Insulated | Yes |
|---|---|
| Length | 12" |
| Liner | Insulating |
| Material | Bronze |
| Overall Length | 18" |
| Overall Length - Flexible Coupling | 18" |
| Thread Gender | Male To Male |
| Thread Size | 1 1/4" |
| Thread Type | NPT |
| Trade Size | 1 1/4" |
| Type | Hazardous Location |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 10.16 |
| HS Code | 8307903000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.4875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)