-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tumbler Switch |
|---|---|
| Approvals | ul.png |
| Body Material | Iron |
| Current | 20A |
| Enclosure Type | Feed Thru |
| Family Series | Appleton Switches Series, EFS Series |
| Hp | 1 hp @ 120V AC, 2 hp @ 240V AC |
| Hub Size | 1/2" |
| Mounting Style | Mounting Holes |
|---|---|
| Nema Rating | NEMA 7CD, NEMA 9EFG |
| Number Of Gangs | 1 |
| Product Series | Efs |
| Switch Type | 3-Way |
| Type Of Operator | Front Operated |
| Voltage | 120-277V AC |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)