-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Switch |
|---|---|
| Compatible Product Type | Tumbler Switches |
| Compatible With Series | Contender, Efs |
| Depth | 1 3/5" |
| Hazardous Location Specification | Class I, Div 1 And 2, Group C, D, Class Ii, Div 1 And 2, Group E, F, G, Class Iii, Div 1 And 2 |
| Height | 4.63" |
| Includes | 3 Way, 20A Switch |
| Legend | On/Off |
|---|---|
| Material | Malleable Iron |
| Number Of Gangs | 1 |
| Product Type | Switch |
| Type Of Operator | Switch Assembly |
| Width | 3" |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 12.7 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)