APPLETON ELECTRIC EDS21102 Motor Starter, 2 Poles, 20A AC, 3/4 Inch Hub, Dead-End Hub

Item: AA4VMP
Model: EDS21102
Cross Ref: 13F818
28 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,117.91
10% off
$1,006.12 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CEC, CSA, CUL, NEC, UL LISTED

Product Details

    • HP @ 120VDC (1)
    • HP @ 240VDC (1)
    • HP @ 32VDC (1/4)
    • Number of Required Thermals (1)
    • Special Features: Cast In Hubs. Interchangeable Heater Units.

Shipping Information

Height (cm) 12.7
Length (cm) 19.05
Width (cm) 15.24
HS Code 8536504000
Country Of Origin MX
Weight (kg) 2.025

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site