-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Motor Starter |
|---|---|
| Depth | 5.31" |
| Hazardous Location Specification | Class I, Div 1 And 2, Group C, D, Class Ii, Div 1 And 2, Group E, F, G, Class Iii, Div 1 And 2 |
| Height | 7.03" |
| Horsepower @ Single Phase - 120v Ac | 1 hp |
| Horsepower @ Three Phase - 240v Ac | 1 hp |
| Hp @ 120v | 1 hp |
| Hp @ 230v Dc | 1/4 hp |
| Hp @ 240v | 1 hp |
| Hub Diameter | 1/2" |
| Hub Style | Dead End |
| Hub Type | Dead End |
| Max Current (ac) | 20A |
| Mounting Hole Diameter | 0.34" |
| Nema Enclosure Rating | 3 |
| Nema Enclosure Type | NEMA 3, NEMA 7CD, NEMA 9EFG |
| No. Of Thermal Units Required | 1 |
|---|---|
| Number Of Gangs | 1 |
| Number Of Poles | 1 |
| Operator | Handle |
| Overall Depth | 5.31" |
| Overall Height | 6.81" |
| Overall Width | 3 18/25" |
| Overload Protection Type | Thermal |
| Resistance Properties | Dust Ignition Proof, Explosion Proof |
| Reversing Capability | Non-reversing |
| Series | Contender Series |
| Starter Style | NEMA |
| Starter Type | Manual |
| Type | Factory Sealed |
| Standards | CEC, CSA, CUL, NEC, UL LISTED |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 14.48 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)