-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure |
|---|---|
| Approvals | atex.png |
| Composition | Metallic |
| Cover Design | Hinged |
| Family Series | Appleton Enclosures Series, ECDX Series |
| Latching Mechanism | Screws |
| Material | Steel |
| Nominal Depth | 12" |
| Nominal Height | 28" |
|---|---|
| Nominal Width | 24" |
| Number Of Doors | 1 |
| Panel Included | Yes |
| Product Series | ECDX Series |
| Series | Ecdx Series |
| Window/clear Cover | No |
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)