-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | All Weather Padlock |
|---|---|
| Body Color | Silver |
| Body Dia. | 2 3/8" |
| Body Diameter | 2 23/64" |
| Body Finish | Plastic Coated |
| Body Height | 2 23/64" |
| Body Material | Stainless Steel |
| Body Style | Disc |
| Body Thickness | 1 1/16" |
| Body Width | 2 23/64" |
| Chain Included | No |
| Color | Silver |
| Corrosion-resistant | Yes |
| Environment | Outdoor |
| Features | Bolt Cutter Protection |
| Finish | Nickel Plated |
| For Use With | For Securing Trucks, Doors, Gates, Barns, Cellars, Cupboards |
| High Security | Yes |
| Horizontal Shackle Clearance | 21/32" |
| Includes | (2) Keys |
| Includes Dust Cover | No |
| Includes Id Tag | No |
| Includes Lock Cover | No |
| Interchangeable Core | No |
| Key Code | 113 |
| Key Locking Mechanism | Pin Tumbler |
| Key Retaining | Yes |
| Key Type | Alike |
| Keying | Keyed Alike |
|---|---|
| Lock Body Color | Silver |
| Lock Body Finish | No Finish |
| Lock Body Material | Stainless Steel |
| Lock Body Shape | Round |
| Master Key Included | No |
| Number Of Bumpers | 0 |
| Number Of Keys | 2 |
| Number Of Locks In Pack | 1 |
| Number Of Pins | 4 |
| Opens With Key No. | 113 |
| Padlock Body Shape | Disc |
| Rekeyable | No |
| Security Level | General Security |
| Series | DISKUS 24IB Series |
| Shackle Configuration | Shrouded |
| Shackle Dia. | 5/16" |
| Shackle Finish | Stainless Steel |
| Shackle Material | Stainless Steel |
| Shackle Shape | Rounded |
| Shackle Type | Partially Hidden Shackle |
| Shackle Width | 11/16" |
| Shape | Round |
| Type | Keyed Padlock |
| Vertical Shackle Clearance | 33/64" |
| Weather Proof | Yes |
| Weather Resistant | Yes |
| Weatherability | Extremely High Corrosion Resistance |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 3.05 |
| HS Code | 8301108000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.2115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)