-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hazardous Area Receptacle |
|---|---|
| Amps | 60A |
| Circuit Breaker | Yes |
| Circuit Breaker Amp Rating | 60A |
| Circuit Breaker Type | FDB 600V AC |
| Compatible With Series | Powertite |
| Contact Material | Brass |
| Current Rating | 60A |
| Disconnect Switch | No |
| Enclosure Lock Type | Padlockable |
| Finish | Epoxy Coat |
| For Environment | Hazardous Location |
| For Maximum Cable Dia. | Not Applicable |
| For Minimum Cable Diameter | Not Applicable |
| Fuse Protection | Not Applicable |
| Fuse Type | Not Applicable |
| Grounding | Grounded |
| Handle Type | Knob |
| Hazardous Location Specification | Class II, Div 1 And 2, Group F, G, Class III, Div 1 And 2 |
| Housing Material | Copper Free Aluminum |
| Housing Material Type | Metallic |
|---|---|
| Hub Dia. | 1 1/2" |
| Hub Diameter | 1 1/2" |
| Hub Type | Feed Through |
| Includes | Screw Cap |
| Includes Mounting Hardware | Yes |
| Locking Handle | Yes |
| Material | Copper Free Aluminum |
| Maximum Wire Size | Not Applicable |
| Mounting Box | Copperfree Aluminum |
| Nema Enclosure Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 9FG |
| Number Of Gangs | 1 |
| Number Of Poles | 4 |
| Number Of Wires | 3 |
| Phase | Three |
| Resistance Properties | Waterproof |
| Voltage | 600V AC |
| Voltage Rating | 600V AC |
| Standards | E10784, UL 1010 (UL 1203), UL 1682, UL 894 |
| Height (cm) | 35.92 |
|---|---|
| Length (cm) | 14.15 |
| Width (cm) | 42.09 |
| HS Code | 8536200040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.6705 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)