-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Ball Material | Brass |
| Ball Valve Product Group | Manual |
| Body Material | Brass |
| Body Style | Inline |
| Bore Type | Full Bore |
| Color | Brass |
| Connection Type | Solder |
| Dimensions | 12 1/2" x 4 3/4" x 7 1/2" |
| Grade | Grade 316 |
| Grease-free | No |
| Handle Finish | Steel Plated |
| Handle Type | Lever |
| Housing Construction | 2-Part |
| Lead Free | Yes |
|---|---|
| Max. Pressure | 400 psi |
| Medically Clean | No |
| Port Type | Full |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Series | 94A Series Ball Valves |
| Shape | Straight |
| Size | 3" |
| Spindle Material | Brass |
| Stem Material | Brass |
| Stem Type | Blowout Proof |
| Temp. Range | -20°F to +366°F |
| With Filter | No |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 12.06 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.8025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)