-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Brass |
| Body Style | Inline |
| Bore Type | Full Bore |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Coefficient Of Volume (cv) | 0 |
| Color | Brass |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1" |
| Connection Size - Side 2 | 1" |
| Connection Type | FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| D-1 | 1.61 |
| D1 | 1.32 |
| D2 | 1.32 |
| Dimensions | 6" x 1 3/4" x 3 1/2" |
| E | 0.71 |
| Finish | Chrome Plated |
| For Media | Combustible Gases |
| Grease-free | No |
| Handgrip Length | 0.61" |
| Handle | Lever |
| Handle Color | Yellow |
| Handle Finish | Corrosion Resistant Plating |
| Handle Height | 2.58" |
| Handle Length | 4.57" |
| Handle Type | Lever |
| Handle/hand Wheel Height | 1.05" |
| Housing Construction | 2-Part |
| Length Of Connection 1 | 1.38" |
| Length Of Connection 2 | 1.38" |
|---|---|
| M1 | 0.61 |
| M2 | 4.57 |
| Manufacturer Warranty | 2 yrs. |
| Max. Operating Pressure | 600 psi |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 600 psi |
| Media Temp. Range | 0°F to 400°F |
| Medically Clean | No |
| Meets Ul Flammable Gas And Liquid Standards | UL 125, UL 842, UL 1477 |
| Nominal Valve Size | 1" |
| Outer Pipe Dia. Connection 1 | 1.32" |
| Outer Pipe Dia. Connection 2 | 1.32" |
| Overall Length | 2.76" |
| Port Type | Full |
| Seal Material | EPDM |
| Seat Material | PTFE |
| Series | 94A Series Ball Valves |
| Shape | Straight |
| Size | 1" |
| Spindle Material | Brass |
| Stem Material | Brass |
| Temp. Range | 0°F to +400°F |
| U | 0.83 |
| V | 1.57 |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Series | 94A |
| With Filter | No |
| Working Length Connection 1 | 0.75" |
| Working Length Connection 2 | 0.75" |
| Y | 1.05 |
| Z1 | 0.75 |
| Z2 | 0.75 |
| Standards | CSA, FM, UL LISTED |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 4.44 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.495 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)