-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve |
|---|---|
| Actuator Type | Actuation Only |
| Ball Material | Stainless steel |
| Body Material | Steel |
| Bore Type | Reduced Bore |
| Color | Black |
| Connection Type | FNPT |
| Dimensions | 5.43" x 2.97" x 4.81" |
| Finish | None |
| Grade | Grade 316 |
| Grease-free | No |
| Housing Construction | 2-Part |
| Max. Pressure | 2000 psi |
|---|---|
| Medically Clean | No |
| Port Type | Standard |
| Seal Material | MPTFE |
| Series | 89 Series |
| Shape | Straight |
| Size | 1/4" |
| Spindle Material | Stainless Steel |
| Surface Protection | None |
| Trim Material | Stainless Steel |
| Valve Structure | Two Pieces |
| With Filter | No |
| Height (cm) | 12.22 |
|---|---|
| Length (cm) | 13.79 |
| Width (cm) | 7.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.234 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)