-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Stainless Steel |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Steel |
| Body Style | Inline |
| Bore Type | Full Bore |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Coefficient Of Volume (cv) | 26 |
| Color | Gray |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | Solder |
| Connection Type - Side 1 | Sweat |
| Connection Type - Side 2 | Sweat |
| Dimensions | 7 1/2" x 2 1/2" x 4 3/4" |
| Finish | None |
| For Media | Air, Steam |
| Grade | Grade 316 |
| Grease-free | No |
| Handle | Locking Lever |
| Handle Color | Yellow |
| Handle Height | 3.02" |
| Handle Length | 5.12" |
| Handle Material | Grade 300 Stainless Steel |
| Handle Type | Lever Locking |
| Housing Construction | 3-Part |
| Manufacturer Warranty | 5 yrs. |
|---|---|
| Max. Operating Pressure | 1480 psi |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 1480 psi |
| Max. Steam Pressure | 250 psi |
| Media Temp Range | -20°F to +500°F |
| Medically Clean | No |
| Nominal Valve Size | 1/2" |
| Overall Length | 2.8" |
| Pipe Schedule Compatibility | Schedule 40 |
| Port Type | Full |
| Seal Material | PTFE |
| Seat Material | MPTFE |
| Series | 83 Series Ball Valves |
| Shape | Straight |
| Size | 1/2" |
| Special Features | Drain Port |
| Spindle Material | Stainless steel |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Surface Protection | None |
| Temp. Range | 20°F to 500°F |
| Vacuum Service Rating | 29 in. hg |
| Valve Body Color | Gray |
| Valve Body Style | Straight |
| Valve Construction | Three-Piece |
| Valve Series | 83 Series |
| With Filter | No |
| standard | ARRA COMPLIANT, ASTM A216 WCB, CE LISTED, CRN, CSA B356 |
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 6.35 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)